

€34.56/ pieceexcl. VAT
€41.82incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.20 | - |
5+ | €38.88 | 10.00% |
10+ | €34.56 | 20.00% |
20+ | €32.40 | 25.00% |
50+ | €30.24 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | 71N |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | 71 |
Maximum operating pressure | 689 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Snap-Tite 71 series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 1/8" |
Seal material 2 | NBR |
Type of component | Quick Coupling |