

€344.50/ pieceexcl. VAT
€416.85incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €344.50 | - |
5+ | €310.05 | 10.00% |
10+ | €275.60 | 20.00% |
20+ | €258.38 | 25.00% |
50+ | €241.15 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | BVHN |
Material | Brass |
Code | BVHN |
Maximum operating pressure | 24 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1.1/2" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 1.1/2" |
Seal material 2 | FPM |
Type of component | Quick Coupling |