
€417.60/ pieceexcl. VAT
€505.30incl. VAT
Estimated delivery date - 17/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €417.60 | - |
5+ | €375.84 | 10.00% |
10+ | €334.08 | 20.00% |
20+ | €313.20 | 25.00% |
50+ | €292.32 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | BVEAN |
Material | Brass |
Code | BVEAN |
Maximum operating pressure | 105 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 3/8" |
Hose fitting type 2 | Snap-Tite EA series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 3/8" |
Seal material 2 | NBR |
Type of component | Quick Coupling |