

€12.20/ pieceexcl. VAT
€14.76incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.20 | - |
5+ | €10.98 | 10.00% |
10+ | €9.76 | 20.00% |
20+ | €9.15 | 25.00% |
50+ | €8.54 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | BPHN |
Material | Brass |
Code | BPHN |
Maximum operating pressure | 276 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 3/8" |
Type of component | Quick Coupling |