
€13.88/ pieceexcl. VAT
€16.79incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.50 | - |
5+ | €16.65 | 10.00% |
10+ | €14.80 | 20.00% |
20+ | €13.88 | 25.00% |
50+ | €12.95 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Material | PVC |
Code | 71 |
Hose fitting type 2 | Snap-Tite 71 series |
Connection termination 2 | Dust plug |
Connection termination size 2 | 3/8" |
Type of component | Cap/plug |