
€21.80/ pieceexcl. VAT
€26.38incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.80 | - |
5+ | €19.62 | 10.00% |
10+ | €17.44 | 20.00% |
20+ | €16.35 | 25.00% |
50+ | €15.26 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Material | PVC |
Code | 71 |
Hose fitting type 2 | Snap-Tite 71 series |
Connection termination 2 | Dust plug |
Connection termination size 2 | 1" |
Type of component | Cap/plug |