
€25.90/ pieceexcl. VAT
€31.34incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.90 | - |
5+ | €23.31 | 10.00% |
10+ | €20.72 | 20.00% |
20+ | €19.43 | 25.00% |
50+ | €18.13 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Material | PVC |
Code | 71 |
Hose fitting type 2 | Snap-Tite 71 series |
Connection termination 2 | Dustcap |
Connection termination size 2 | 3/8" |
Type of component | Cap/plug |