

€401.50/ pieceexcl. VAT
€485.82incl. VAT
Estimated delivery date - 21/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €401.50 | - |
5+ | €361.35 | 10.00% |
10+ | €321.20 | 20.00% |
20+ | €301.13 | 25.00% |
50+ | €281.05 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | SVHC |
Material | AISI 316 |
Code | SHVC |
Maximum operating pressure | 138 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 1" |
Seal material 2 | EPDM |
Type of component | Quick Coupling |