
€76.80/ pieceexcl. VAT
€92.93incl. VAT
Estimated delivery date - 20/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €76.80 | - |
5+ | €69.12 | 10.00% |
10+ | €61.44 | 20.00% |
20+ | €57.60 | 25.00% |
50+ | €53.76 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | SPHC |
Material | AISI 316 |
Code | SPHC |
Maximum operating pressure | 552 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 3/8" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female without valve |
Connection termination size 2 | 3/8" |
Seal material 2 | FPM |
Type of component | Quick Coupling |