
€712.00/ pieceexcl. VAT
€861.52incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €712.00 | - |
5+ | €640.80 | 10.00% |
10+ | €569.60 | 20.00% |
20+ | €534.00 | 25.00% |
50+ | €498.40 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | SPHC |
Material | AISI 316 |
Code | SPHC |
Maximum operating pressure | 483 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female without valve |
Connection termination size 2 | 3/4" |
Seal material 2 | FPM |
Type of component | Quick Coupling |