
€990.50/ pieceexcl. VAT
€1,198.51incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €990.50 | - |
5+ | €891.45 | 10.00% |
10+ | €792.40 | 20.00% |
20+ | €742.88 | 25.00% |
50+ | €693.35 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | SH71 |
Material | AISI 316 |
Code | 71 |
Maximum operating pressure | 517 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Snap-Tite 71 series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 1/2" |
Seal material 2 | NBR |
Type of component | Quick Coupling |