
€397.50/ pieceexcl. VAT
€480.98incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €397.50 | - |
5+ | €357.75 | 10.00% |
10+ | €318.00 | 20.00% |
20+ | €298.13 | 25.00% |
50+ | €278.25 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | S71 |
Material | AISI 316 |
Code | 71 |
Maximum operating pressure | 344 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Snap-Tite 71 series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 3/4" |
Seal material 2 | FPM |
Type of component | Quick Coupling |