
€296.50/ pieceexcl. VAT
€358.77incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €296.50 | - |
5+ | €266.85 | 10.00% |
10+ | €237.20 | 20.00% |
20+ | €222.38 | 25.00% |
50+ | €207.55 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | S71 |
Material | AISI 316 |
Code | 71 |
Maximum operating pressure | 344 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 3/4" |
Hose fitting type 2 | Snap-Tite 71 series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 3/4" |
Seal material 2 | FPM |
Type of component | Quick Coupling |