
€121.20/ pieceexcl. VAT
€146.65incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €151.50 | - |
5+ | €136.35 | 10.00% |
10+ | €121.20 | 20.00% |
20+ | €113.63 | 25.00% |
50+ | €106.05 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | SPHC |
Material | AISI 316 |
Code | SPHC |
Maximum operating pressure | 552 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female without valve |
Connection termination size 2 | 3/8" |
Seal material 2 | FPM |
Type of component | Quick Coupling |