

€453.50/ pieceexcl. VAT
€548.74incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €453.50 | - |
5+ | €408.15 | 10.00% |
10+ | €362.80 | 20.00% |
20+ | €340.13 | 25.00% |
50+ | €317.45 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | VHC |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | VHC |
Maximum operating pressure | 103 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1.1/2" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 1.1/2" |
Seal material 2 | NBR |
Type of component | Quick Coupling |