
€353.00/ pieceexcl. VAT
€427.13incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €353.00 | - |
5+ | €317.70 | 10.00% |
10+ | €282.40 | 20.00% |
20+ | €264.75 | 25.00% |
50+ | €247.10 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | 75C |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | 75 |
Maximum operating pressure | 345 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Snap-Tite 75 series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 1" |
Seal material 2 | NBR |
Type of component | Quick Coupling |