
€88.60/ pieceexcl. VAT
€107.21incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.60 | - |
5+ | €79.74 | 10.00% |
10+ | €70.88 | 20.00% |
20+ | €66.45 | 25.00% |
50+ | €62.02 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | 71C |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Hose fitting type | Female fix |
Connection termination | BSPP |
Connection termination size | 1/8" |
Hose fitting type 2 | Quick connect/disconnect |
Connection termination 2 | Female with valve |
Connection termination size 2 | Serie 71 |
Seal material 2 | NBR |