
€217.00/ pieceexcl. VAT
€262.57incl. VAT
Estimated delivery date - 08/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €217.00 | - |
5+ | €195.30 | 10.00% |
10+ | €173.60 | 20.00% |
20+ | €162.75 | 25.00% |
50+ | €151.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | 71C |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | 71 |
Maximum operating pressure | 517 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1" |
Hose fitting type 2 | Snap-Tite 71 series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 1" |
Seal material 2 | EPDM |
Type of component | Quick Coupling |