

€327.00/ pieceexcl. VAT
€395.67incl. VAT
Estimated delivery date - 29/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €327.00 | - |
5+ | €294.30 | 10.00% |
10+ | €261.60 | 20.00% |
20+ | €245.25 | 25.00% |
50+ | €228.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | BVHC |
Material | Brass |
Code | BVHC |
Maximum operating pressure | 140 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 3/4" |
Seal material 2 | FPM |
Type of component | Quick Coupling |