
€127.00/ pieceexcl. VAT
€153.67incl. VAT
Estimated delivery date - 02/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €127.00 | - |
5+ | €114.30 | 10.00% |
10+ | €101.60 | 20.00% |
20+ | €95.25 | 25.00% |
50+ | €88.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | BVEAC |
Material | Brass |
Code | BVEAC |
Maximum operating pressure | 105 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1/2" |
Hose fitting type 2 | Snap-Tite EA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 1/2" |
Seal material 2 | NBR |
Type of component | Quick Coupling |