
€298.80/ pieceexcl. VAT
€361.55incl. VAT
Estimated delivery date - 21/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €298.80 | - |
5+ | €268.92 | 10.00% |
10+ | €239.04 | 20.00% |
20+ | €224.10 | 25.00% |
50+ | €209.16 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | BVEAC |
Material | Brass |
Code | BVEAC |
Maximum operating pressure | 105 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 3/8" |
Hose fitting type 2 | Snap-Tite EA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 3/8" |
Seal material 2 | NBR |
Type of component | Quick Coupling |