
€85.00/ pieceexcl. VAT
€102.85incl. VAT
Estimated delivery date - 08/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.00 | - |
5+ | €76.50 | 10.00% |
10+ | €68.00 | 20.00% |
20+ | €63.75 | 25.00% |
50+ | €59.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | BVEAC |
Material | Brass |
Code | BVEAC |
Maximum operating pressure | 105 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Snap-Tite EA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 1/4" |
Seal material 2 | NBR |
Type of component | Quick Coupling |