
€202.50/ pieceexcl. VAT
€245.03incl. VAT
Estimated delivery date - 03/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €202.50 | - |
5+ | €182.25 | 10.00% |
10+ | €162.00 | 20.00% |
20+ | €151.88 | 25.00% |
50+ | €141.75 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | BPHN |
Material | Brass |
Code | BPHN |
Maximum operating pressure | 69 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1.1/2" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 1.1/2" |
Seal material 2 | NBR |
Type of component | Quick Coupling |