

€1,057.60/ pieceexcl. VAT
€1,279.70incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | VBA |
Type | VBA40A |
Connection 1 | G1/2 |
With pressure gauge | Yes |
Gauge port | 1/8 |
With silencer | Yes |
With reservoir | No |
Max. flow rate | 1900 l/min |
Ambient temperature | from 2 to 50 °C |
Pressure ratio | 1:2 |