

€12.56/ pieceexcl. VAT
€15.20incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQB2 |
Type | Union Y |
Manufacturer ID | KQB2U08-00 |
Shape | Y-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |
Fluid | Air, Water |
Seal material | FPM (FKM) |
Release sleeve material | Stainless steel 304 |
Material nut | C3604 |
Extended | No |
Weight | 29.7 g |
D | 13.7 mm |
L1 | 40.1 mm |
L2 | 14.1 mm |
M | 16.1 |
N | 4.2 mm |