

€7.47/ pieceexcl. VAT
€9.04incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KA |
Type | Union Y |
Manufacturer ID | KAU23-00 |
Shape | Y-shape |
Material | PBT |
Tube Outside Diameter | 3.2 mm |
Operating temperature | from 0 to 40 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | PBT |
Material nut | C3604BD |
Extended | No |
Weight | 5 g |
D | 9.6 mm |
L | 33 mm |
L1 | 33 mm |
L2 | 17.5 mm |
M | 15.5 |