

€4.62/ pieceexcl. VAT
€5.59incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KA |
Type | Union Y |
Manufacturer ID | KAU06-00 |
Shape | Y-shape |
Material | PBT |
Tube Outside Diameter | 6 mm |
Operating pressure | from 10 to 10 bar |
Operating temperature | from 0 to 40 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | PBT |
Material nut | C3604BD |
Extended | No |
Weight | 9 g |
D | 12.8 mm |
L1 | 37 mm |
L2 | 20 mm |
M | 17 |