

€47.82/ pieceexcl. VAT
€57.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KFG2 |
Type | Swivel Elbow |
Manufacturer ID | KFG2V1209-03S |
Shape | L-shaped |
Material | Stainless steel 316 |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |
Fluid | Air, Water, Steam |
Pre-coated thread | Yes |
Seal material | FPM (FKM) |
Release sleeve material | Stainless steel 316 |
Grab ring material | Stainless steel 316 |
Material nut | Stainless steel 316 |
Extended | No |
Weight | 49 g |
H1 | 16 mm |
H2 | 17 mm |
H3 | 17 mm |
L1 | 23 mm |
L2 | 26.4 mm |
M | 8.5 |