

€29.61/ pieceexcl. VAT
€35.83incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQG2 |
Type | Straight Union |
Manufacturer ID | KQG2H10-00 |
Shape | Straight |
Material | Stainless steel 316 |
Tube Outside Diameter | 10 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |
Fluid | Air, Water |
Seal material | FPM (FKM) |
Release sleeve material | Stainless steel 316 |
Grab ring material | Stainless steel 316 |
Material nut | Stainless steel 316 |
Extended | No |
Weight | 26 g |
D | 17 mm |
L | 35 mm |
M | 17 |