SMC

SMC Straight male push-in fitting, T-stuk, KQ2H06-01NS, 6 mm

  • ERIKS:13574197
Image 1
Save to list

€2.24/ pieceexcl. VAT

€2.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
KQ2
Type
KQ2H
Operating pressure
from -1 to 10 bar
Operating temperature
from -5 to 60 °C