

€3.78/ pieceexcl. VAT
€4.57incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AN |
Housing material | Sinterbronze |
Port thread type | BSPT (R) |
Port Size | 1/8 |
Operating temperature | from 5 to 50 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 16 |