

€40.64/ pieceexcl. VAT
€49.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | ANB1 |
Housing material | PBT |
Port thread type | BSPT (R) |
Port Size | 1 |
Operating temperature | from 5 to 60 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 38 |