

€4.10/ pieceexcl. VAT
€4.96incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AN |
Type | AN10 |
Housing material | Plastic |
Port Size | 6 mm |
Operating temperature | from 5 to 60 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 30 |