SMC

SMC Silencer 5.0 Mpa, male thread R1.1/2", VCHN4-14

  • ERIKS:12732188
Image 1
▪ Option: None▪ Body Size: 4 (40)▪ Port Size: 14 (1 1/2)
Save to list

€136.26/ pieceexcl. VAT

€164.87incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VCHN
Housing material
Aluminum / Sheet steel
Port thread type
BSPT (R)
Port Size
1.1/2
Noise insulation
35