

€13.37/ pieceexcl. VAT
€16.18incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | KQ2LE |
Manufacturer ID | KQ2LE10-00A-X35 |
Shape | Bulkhead |
Material | PBT / Brass |
Tube Outside Diameter | 10 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |