

€3.44/ pieceexcl. VAT
€4.16incl. VAT
Sold per: 10Min. order: 10
470 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | KQ2E |
Manufacturer ID | KQ2E06-00NJ |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |