

€2.71/ pieceexcl. VAT
€3.28incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Reducer Nipple |
Manufacturer ID | KQ2N08-10 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter Unequal | 8 x 10 mm |
Stem Outside Diameter | 8 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Extended | No |
Weight | 2 g |
L | 47 mm |