

€92.56/ pieceexcl. VAT
€112.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | IS10/10M/10E |
Type | IS10E |
Adjustment range | from 0.1 to 0.6 |
Adjustment range pressure unit | MPa |
Switching differential | 80,000Pa |
Max. pressure | 700 bar |
Switching power | 2VA (AC) / 2W (DC) |
Supply voltage | 100V |
Level of protection (IP value) | IP40 |