

€12.18/ pieceexcl. VAT
€14.74incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | GZ46 |
Cabinet diameter | 42.5 mm |
Measuring range | from -1 to 1 |
Pressure unit | kPa |
Liquid-damped | No |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/8" BSPP(G) |