

€88.31/ pieceexcl. VAT
€106.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | GP46 |
Cabinet diameter | 42.5 mm |
Measuring range | from 0 to 1 |
Pressure unit | MPa |
Liquid-damped | No |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/8" BSPT(R) |
Indicator Light | Yes |
Ambient temperature | from -5 to 60 °C |