

€263.60/ pieceexcl. VAT
€318.96incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | G46 |
Cabinet diameter | 42 mm |
Measuring range | from 0 to 7 |
Pressure unit | MPa - kgf/cm² |
Liquid-damped | No |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |