

€106.75/ pieceexcl. VAT
€129.17incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | IR |
Type | IR2020 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Maximum operating pressure | 0.8 |
Temperature range | from -5 to 60 °C |