SMC

SMC Polyurethane Tube TU1208BU-20 12x8mm Blue 20 meter

  • ERIKS:24139062
Image 1
▪ Size: 1208 (ODØ12, IDØ8)
▪ Color: BU (Blue)
▪ Roll Length: 20 (20m Roll)
Save to list

€73.84/ pieceexcl. VAT

€89.35incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
TU
Hose material
Polyurethane
Internal diameter
8 mm
Outer diameter
12 mm
Maximum operating pressure at 20 °C
8 bar
Temperature range
from -20 to 60 °C
Roller length
20 m
Colour
Blue
Alternatives
Product Image

FLEXION Tube PU Sh. A98 12x8mm blue length 25m box 400x400x110mm

  • Eriks:14454323
  • Manufacturer:TU-PU-12/8-BLU-50M-FX

€84.67/ rollexcl. VAT

€102.45incl. VAT

1 In stock - Estimated delivery date 10/11/2026