SMC

SMC Polyurethane Tube TU0604BU-100 6x4mm Blue 100 meter

  • ERIKS:23847995
Image 1
▪ Size: 0604 (ODØ6 IDØ4)
▪ Color: BU (Blue)
▪ Roll Length: 100 (100m Roll)
Save to list

€90.63/ pieceexcl. VAT

€109.66incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
TU
Hose material
Polyurethane
Internal diameter
4 mm
Outer diameter
6 mm
Maximum operating pressure at 20 °C
8 bar
Temperature range
from -20 to 60 °C
Roller length
100 m
Colour
Blue