

€90.63/ pieceexcl. VAT
€109.66incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | TU |
Hose material | Polyurethane |
Internal diameter | 4 mm |
Outer diameter | 6 mm |
Maximum operating pressure at 20 °C | 8 bar |
Temperature range | from -20 to 60 °C |
Roller length | 100 m |
Colour | Black |