

€35.09/ pieceexcl. VAT
€42.46incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | TCU |
Hose material | Polyurethane |
Outer diameter | 6 mm |
Internal diameter | 4 mm |
Outer diameter of spiral | 37 mm |
Colour | Black |
Maximum working length | 1.5 m |
With couplers | No |
Maximum operating pressure at 20 °C | 8 bar |
Temperature range | from -20 to 60 °C |