

€13.55/ pieceexcl. VAT
€16.40incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Plug-in “Y” |
Manufacturer ID | KQ2U12-99A |
Shape | Y-shape |
Material | PBT |
Tube Outside Diameter | 12 mm |
Stem Outside Diameter | 18.5 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 18.3 g |
D | 18.5 mm |
L1 | 63 mm |
L2 | 27.8 mm |
M | 17 |
N | 4.2 mm |