

€14.38/ pieceexcl. VAT
€17.40incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | One Touch Fittings |
Manufacturer ID | KQ2LE12-00A |
Shape | Bulkhead |
Material | PBT / Brass |
Tube Outside Diameter | 12 mm |
Thread type | External thread (M) |
Thread Size | M 22x1 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Pre-coated thread | No |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 61 g |
D | 18.5 mm |
M | 17 |
T | 22 mm |