

€2.31/ pieceexcl. VAT
€2.80incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | One Touch Fittings |
Manufacturer ID | KQ2L23-04A |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 3.2 mm |
Stem Outside Diameter | 4 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 1.1 g |
D1 | 7.1 mm |
D2 | 6.4 mm |
L1 | 14.5 mm |
L2 | 23.9 mm |
M | 13.3 |