

€2.94/ pieceexcl. VAT
€3.56incl. VAT
106 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | One Touch Fittings |
Manufacturer ID | KQ2H04-06A |
Shape | Straight |
Material | Brass |
Tube Outside Diameter Unequal | 4 x 6 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Pre-coated thread | Yes |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 2 g |
D1 | 8.2 mm |
D2 | 10.4 mm |
L | 27.6 mm |